Beli Water Hammer Arrestor di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Flashback Arrestor for Regulator (Arrestor Balik Api)
    Mulai

    Rp299.900

    KRISBOW Flashback Arrestor for Regulator (Arrestor Balik Api)
    Deskripsi:
    Krisbow Flashback Arrestor for Regulator Oxy M16 adalah alat untuk mencegah adanya tekanan balik dari gas yang digunakan untuk pengelasan. Alat ini sangat berguna sebagai safety dalam pengelasan. Flashback arrestor Krisbow ini digunakan untuk pengelasan dengan jenis gas Oksigen dan bekerja pada tekanan 10 Mpa.
    atribut:
    • Gas Service: Fuel Gas
    • Working Pressure (MPa): 0.15
    • Capacity Flow (m³/hour): 9
    • Inlet Connection (M): M16-1.5LH
    • Outlet Connection (F): M16-1.5LH
    • Dimensions (mm): 83x25x25
  2. Yoshitake Water Hammer Wp-1 Series
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

    Yoshitake Water Hammer Wp-1 Series
    atribut:
    • Applicable Fluid: Cold / hot water / tap water
    • Material (pipe): copper
    • Maximum Flow Velocity (m/s): 3
    • Connection: JIS R
    • Filling Pressure (MPa): 0.15
    • Maximum Pressure (MPa): 1
    • Maximum Temperature (°C): 90
  3. KRISBOW Air Compressor (Kompresor Angin)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.599.900

  4. Tozen PT-Mooha MS Water Hammer c/w MS Flange JIS 16K
    Mulai

    Rp21.999.900

    Tozen PT-Mooha MS Water Hammer c/w MS Flange JIS 16K
    atribut:
    • Maximum Operating Temperature (°C): 60 or less
    • Maximum Pressure (MPa): 1
  5. Yoshitake Air Vent Valve (Katup)
    46%
    Mulai

    Rp1.399.900

    Yoshitake Air Vent Valve (Katup)
    Deskripsi:
    -It is a stainless steel air vent that can be installed in a compact and slight space.-Excellent corrosion resistance and durability.-By attaching a vinyl hose to the coupling and guiding it to the drainage groove, it is possible to prevent water leakage even in the unlikely event of a failure.-The cap is tightened by vibration, and it can be prevented by setting a cap stopper for the exhaust obstruction that occurs.-It is a water conformity standard compliant product.
  6. SOS Karbol Wangi
    Rating:
    100% of 100
    (7)
    Mulai

    Rp13.900

    SOS Karbol Wangi
    Deskripsi:
    Karbol wangi SOS selain membersihkan dan mengharumkan juga efektif membunuh kuman.
    atribut:
    • Packaging: Pouch
    • Cleaner Form: Liquid
  7. Kitz B Series 10K Swing Check Valve (UOB Series)
    Mulai

    Rp2.799.900

    Kitz B Series 10K Swing Check Valve (UOB Series)
    atribut:
    • Material (plug): SUS304
    • Material (hinge pin): SUS304
    • Cap Material: SCS13A/SUS304
    • Material (disk): SCS13A
    • Class: 10K
    • Body Material: SCS13A
    • Connection Method: Pipe flanges
    • Fluid Used: Water, oil, air, steam, gas
    • Handle Shape: Without handle
    • Material (Gasket for plug): Asbestos sheet gasket
    • Maximum Working Pressure (MPa): 1.4 (+120°C below the static water flow), 1.1 (+150°C below the steam, air, non-flammable gas, oil), 1.0 (+180°C below the steam, air, non-flammable gas, oil)
    • Shape: straight
    • Type: stainless
    • Valve Type: Chuck valve
  8. Kitz Brass Ball Valve Standard Bore T Series
    Mulai

    Rp429.900

    Kitz Brass Ball Valve Standard Bore T Series
    Deskripsi:
    It is a lever type with one step drop in ball diameter.Purpose:For water, oil, and gas equipment piping. (Flammable gas and toxic gas are not allowed)
  9. INGCO Cable Ties (Pengikat / Kabel Tis)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp14.900

    INGCO Cable Ties (Pengikat / Kabel Tis)
    Deskripsi:
    INGCO 100-Pcs Cable Ties // Tali Kabel Tis Tie Nylon
    atribut:
    • Color: White
    • Material: Nylon 66
    • Locking Style: Self-Locking
  10. GEA Showcase Cooler (Lemari Pendingin)
    Mulai

    Rp2.599.900

    GEA Showcase Cooler (Lemari Pendingin)
    atribut:
    • Voltage (V): 220
  11. TEKIRO Punch & Chisel (Mata Pahat)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp239.900

    TEKIRO Punch & Chisel (Mata Pahat)
    Deskripsi:
    TEKIRO Pahat Set 7 Pcs. Merupakan set mata pahat 7 item dengan berbagai ukuran. Menyesuaikan dengan kebutuhan pekerjaan.Fungsi : Untuk mengukir atau mengikis benda kerja menjadi bentuk yang diinginkanMaterial : Heat Treated Carbon Steel
    atribut:
    • Material: Heat Treated Carbon Steel
  12. Stella Refill Pengharum Ruangan Matic
    Rating:
    96% of 100
    (58)
    Mulai

    Rp35.900

    Stella Refill Pengharum Ruangan Matic
    Deskripsi:
    Inovasi terbaru dari Stella pengharum ruangan yang mudah ditempatkan dimana saja dan kapan saja sesuai kebutuhan.
    atribut:
    • Volume (ml): 160
    • Packaging: Aerosol Can
  13. Vertex Live Center (Live Center Mesin Bubut)
    Mulai

    Rp879.900

    Vertex Live Center (Live Center Mesin Bubut)
    Deskripsi:
    Center in made of SCM420 alloy steel by heat treatment to provide higher rigidity (HRC60±2 degrees) and satisfied wear-resistance.Center is constituted by ball bearings assembly.Applicable to middle-speed & high-speed lathe with light load.
    atribut:
    • Angle (°): 60
  14. Onda PTFE Pipe Thread Seal Tape (Seal Tape Pipa)
    Rating:
    99% of 100
    (17)
    Mulai

    Rp5.900

    Onda PTFE Pipe Thread Seal Tape (Seal Tape Pipa)
    Deskripsi:
    Dipergunakan untuk melapisi ulir Panjang 10mKetebalan : 0.075mm
  15. 3M Scotch-Brite General Purpose Hand Pad 7447 (Amplas Serabut)
    Rating:
    98% of 100
    (10)
    Mulai

    Rp35.900

    3M Scotch-Brite General Purpose Hand Pad 7447 (Amplas Serabut)
    Deskripsi:
    Cocok di gunakan pada pengerjaan amplas akhir, aplikasi deburring, blending, scuffing, finishing, cleaning, dan surface preparation pada material metal, stainless steel, kayu , plastik, aluminium, melamine dll.
    atribut:
    • Color: Red
    • Material: Non woven Nylon/Polyester fiber
    • Mineral Type: Aluminium Oxyde
    • Size (inch): 6x9
Daftar Harga Water Hammer Arrestor Terbaru November 2026
KRISBOW Flashback Arrestor for Regulator (Arrestor Balik Api)Rp299.900
Arc Master Flashback Arrestor Oxygen (Arrestor Balik Api)Rp81.900
Arc Master Flashback Arrestor Acetylene (Arrestor Balik Api)Rp68.900
Yoshitake Water Hammer Wp-1 SeriesRp1.199.900
HAMMER CASTER Hammer Lock 909LK Series (Floor Lock)Rp539.900
KRISBOW Air Compressor (Kompresor Angin)Rp2.599.900
Tozen PT-Mooha MS Water Hammer c/w MS Flange JIS 16KRp21.999.900
Yoshitake Air Vent Valve (Katup)Rp1.399.900
SOS Karbol WangiRp13.900
Kitz B Series 10K Swing Check Valve (UOB Series)Rp2.799.900

Data diperbarui pada 01/11/2026 (Harga belum termasuk PPN)